Motion
00662106
5-1/2" Needle Precision Swiss Pattern Square File,0 Cut, 0 Cut, 2-1/2" LOC ; 5" Width x 0.11" Thick, with Handle
Mi Item #11712312
MFR #00662106
Price$1.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5-1/2" Needle Precision Swiss Pattern Square File,0 Cut, 0 Cut, 2-1/2" LOC ; 5" Width x 0.11" Thick, with Handle
Mi Item #11712312
MFR #00662106

Mfr description
00662106 00662106 5 1/2 INCH NO. 0 CUT S
  • Handles are attached to the file and are commonly made of wood or plastic
  • Some files have integrated handles that are molded into the file material.
  • Needle files are straight files with a smaller width or diameter
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.60/each

Specifications

Dimensions

  • Length
    5-1/2 in
  • Length of Cut
    2-1/2 in
  • Overall Thickness
    0.110 in
  • Overall Width Diameter
    5 in

Details

  • Cut
    0
  • File Type
    Square
  • Level of Precision
    Needle
  • PSC Code
    5350
  • Tang Or Handle
    Handle
  • Type Of Cut
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)