Motion
00662205
6-1/4" Needle Precision Swiss Pattern Square File,0 Cut, 0 Cut, 3" LOC ; 6" Width x 0.14" Thick, with Handle
MI ITEM #11712314
MFR #00662205
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6-1/4" Needle Precision Swiss Pattern Square File,0 Cut, 0 Cut, 3" LOC ; 6" Width x 0.14" Thick, with Handle
MI ITEM #11712314
MFR #00662205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00662205 00662205 6 1/4 INCH 0 CUT SQUAR
  • Handles are attached to the file and are commonly made of wood or plastic
  • Some files have integrated handles that are molded into the file material.
  • Needle files are straight files with a smaller width or diameter
  • They are used for precision and detail work.

Specifications

  • Cut
    0
  • Length
    6-1/4 in
  • Tang Or Handle
    Handle
  • Type Of Cut
    0
  • File Type
    Square
  • Level of Precision
    Needle
  • PSC Code
    5350
  • Overall Width Diameter
    6 in
  • Overall Thickness
    0.140 in
  • Length of Cut
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought