Motion
00665232
6-1/4" Needle Precision Swiss Pattern Flat File,3 Cut, 3 Cut, 3" LOC ; 6" Width x 0.07" Thick, with Handle
MI ITEM #11712321
MFR #00665232
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6-1/4" Needle Precision Swiss Pattern Flat File,3 Cut, 3 Cut, 3" LOC ; 6" Width x 0.07" Thick, with Handle
MI ITEM #11712321
MFR #00665232

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00665232 00665232 6 1/4INCH NO.3CUT FLAT
  • Handles are attached to the file and are commonly made of wood or plastic
  • Some files have integrated handles that are molded into the file material.
  • Needle files are straight files with a smaller width or diameter
  • They are used for precision and detail work.

Specifications

  • Cut
    3
  • Length
    6-1/4 in
  • Tang Or Handle
    Handle
  • Type Of Cut
    3
  • File Type
    Flat
  • Level of Precision
    Needle
  • PSC Code
    5350
  • Overall Width Diameter
    6 in
  • Overall Thickness
    0.070 in
  • Length of Cut
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought