Motion
00667220
6-1/4" Needle Precision Swiss Pattern Equalling File,2 Cut, 2 Cut, 3" LOC ; 6" Width x 0.07" Thick, with Handle
Mi Item #11712328
MFR #00667220
Price$1.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6-1/4" Needle Precision Swiss Pattern Equalling File,2 Cut, 2 Cut, 3" LOC ; 6" Width x 0.07" Thick, with Handle
Mi Item #11712328
MFR #00667220

Mfr description
00667220 00667220 6 1/4 INCH NO.2 CUT EQ
  • Handles are attached to the file and are commonly made of wood or plastic
  • Some files have integrated handles that are molded into the file material.
  • Needle files are straight files with a smaller width or diameter
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.80/each

Specifications

Dimensions

  • Length
    6-1/4 in
  • Length of Cut
    3 in
  • Overall Thickness
    0.070 in
  • Overall Width Diameter
    6 in

Details

  • Cut
    2
  • File Type
    Equalling
  • Level of Precision
    Needle
  • PSC Code
    5350
  • Tang Or Handle
    Handle
  • Type Of Cut
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)