1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00667238
6-1/4" Needle Precision Swiss Pattern Equalling File,3 Cut, 3 Cut, 3" LOC ; 6" Width x 0.07" Thick, with Handle
MI ITEM #
11712329
MFR #
00667238
Price
$1.80
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 00667238
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00667238
6-1/4" Needle Precision Swiss Pattern Equalling File,3 Cut, 3 Cut, 3" LOC ; 6" Width x 0.07" Thick, with Handle
MI ITEM #
11712329
MFR #
00667238
Mfr description
00667238 00667238 6 1/4 INCH NO.3 CUT EQ
Handles are attached to the file and are commonly made of wood or plastic
Some files have integrated handles that are molded into the file material.
Needle files are straight files with a smaller width or diameter
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1
.80
/each
Add to Cart
Specifications
Dimensions
Length
6-1/4 in
Length of Cut
3 in
Overall Thickness
0.070 in
Overall Width Diameter
6 in
Details
Cut
3
File Type
Equalling
Level of Precision
Needle
PSC Code
5350
Tang Or Handle
Handle
Type Of Cut
3
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items