Motion
00668830
Pliers Set - Needle-Nose Pliers, 2 Pieces
Mi Item #11712330
MFR #00668830
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pliers Set - Needle-Nose Pliers, 2 Pieces
Mi Item #11712330
MFR #00668830

Mfr description
00668830 00668830 LONG/NEEDLE NOSE 6", 8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    6in Long Nose, 8in Extended Reach Long Nose

Details

  • Additional Details
    Needlenose Plier 6, 8
  • Container Type
    Plastic Pouch
  • Includes
    8 in Extended Reach Long Nose
  • Number Of Pieces
    2
  • Plier Type
    Needle-Nose Pliers
  • PSC Code
    5110
  • Set Type
    Needle Nose Pliers
  • Type
    Needle Nose Plier
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)