Motion
00668947
Pliers Set - Assorted Pliers, 7 Pieces
Mi Item #11712334
MFR #00668947
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pliers Set - Assorted Pliers, 7 Pieces
Mi Item #11712334
MFR #00668947

Mfr description
00668947 00668947 7PC PLIER SET0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    4-1/2 & 7-1/2in Diagonal Cutters, 5in Needle Nose, 5in Bent Nose, 8in Long Nose, 8in Lineman's, 8in Slip Joint

Details

  • Additional Details
    Pliers, Cutters
  • Container Type
    Plastic Pouch
  • Handle Color
    Gray
  • Includes
    4-1/2 & 7-1/2 in Diagonal Cutters, 5 in Bent Nose, 8 in Lineman's, 8 in Long Nose, 8 in Slip Joint, 5 in Needle-Nose
  • Number Of Pieces
    7
  • Plier Type
    Assorted Pliers
  • PSC Code
    5110
  • Set Type
    Assortment
  • Type
    Plier Set Assortment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)