Motion
00669085
5" OAL, 1-1/2" Jaw Length x 9/16" Jaw Width, Long Nose Side Cutting Mini Pliers - Serrated Jaw, Plastic Dipped Handles, with Spring
MI ITEM #11712336
MFR #00669085
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" OAL, 1-1/2" Jaw Length x 9/16" Jaw Width, Long Nose Side Cutting Mini Pliers - Serrated Jaw, Plastic Dipped Handles, with Spring
MI ITEM #11712336
MFR #00669085

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    1-1/2 in
  • Jaw Width
    9/16 in
  • Overall Length
    5 in

Details

  • Features
    Standard
  • Handle Material
    Plastic Dipped
  • Head Style
    Long Nose
  • Jaw Type
    Serrated
  • PSC Code
    5110
  • Tool Style
    Long Nose
  • Type
    Mini

Overview

Mfr description
00669085 00669085 5" LONG NOSE MINI PLIE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought