1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00669101
5" OAL, 1-11/32" Jaw Length x 9/16" Jaw Width, Long Nose Side Cutting Bent Nose Pliers - Smooth Jaw, Plastic Dipped Handles
MI ITEM #
11712338
MFR #
00669101
Price
$4.58
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Long Nose Pliers
Value Collection 00669101
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00669101
5" OAL, 1-11/32" Jaw Length x 9/16" Jaw Width, Long Nose Side Cutting Bent Nose Pliers - Smooth Jaw, Plastic Dipped Handles
MI ITEM #
11712338
MFR #
00669101
Mfr description
00669101 00669101 5" BENT W/GRIP LONG NO
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$4
.58
/each
Add to Cart
Specifications
Dimensions
Jaw Length
1-11/32 in
Jaw Width
9/16 in
Overall Length
5 in
Details
Features
Standard
Handle Material
Plastic Dipped
Head Style
Standard
Jaw Type
Smooth
PSC Code
5110
Style
Bent Nose
Tool Style
Long Nose/Bent
Type
Bent Nose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items