Motion
00669119
5" OAL, 1-9/16" Jaw Length x 7/16" Jaw Width, Long Nose Mini Pliers - Serrated Jaw, Needle Nose Head, Plastic Dipped Handles, with Spring
Mi Item #11712339
MFR #00669119
Price$4.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" OAL, 1-9/16" Jaw Length x 7/16" Jaw Width, Long Nose Mini Pliers - Serrated Jaw, Needle Nose Head, Plastic Dipped Handles, with Spring
Mi Item #11712339
MFR #00669119

Mfr description
00669119 00669119 5" SERRATED MINI NEEDL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.63/each

Specifications

Dimensions

  • Jaw Length
    1-9/16 in
  • Jaw Width
    7/16 in
  • Overall Length
    5 in

Details

  • Features
    Standard
  • Handle Material
    Plastic Dipped
  • Head Style
    Needle Nose
  • Jaw Type
    Serrated
  • PSC Code
    5110
  • Tool Style
    Needle Nose
  • Type
    Mini
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)