Motion
00669168
6-1/2" OAL, Diagonal Cutter 13/16" Jaw Length x 1" Jaw Width, Oval Head, Plastic Dipped Handle
MI ITEM #11712342
MFR #00669168
Price$6.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6-1/2" OAL, Diagonal Cutter 13/16" Jaw Length x 1" Jaw Width, Oval Head, Plastic Dipped Handle
MI ITEM #11712342
MFR #00669168

Mfr description
00669168 00669168 6-1/2" DIAGONAL PLIERS
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.78/each

Specifications

Dimensions

  • Overall Length
    6-1/2 in

Details

  • Handle Material
    Plastic Dipped
  • Head Style
    Oval

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)