Motion
00673228
12 Piece Swiss Pattern File Set;6-1/4" Long, 2 Coarseness, Round Handle, Set Includes Barrette, Crossing, Equalling, Flat, Half Round, Knife, Round, Round Edge Joint, Slitting, Square, Three Square
MI ITEM #11712348
MFR #00673228
Price$22.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 Piece Swiss Pattern File Set;6-1/4" Long, 2 Coarseness, Round Handle, Set Includes Barrette, Crossing, Equalling, Flat, Half Round, Knife, Round, Round Edge Joint, Slitting, Square, Three Square
MI ITEM #11712348
MFR #00673228

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.85/each

Specifications

Dimensions

  • Length
    6-1/4 in

Details

  • Coarseness Of Cut
    2
  • Color
    Black
  • Handle Style
    Round
  • Includes
    Barrette, Crossing, Equalling, Flat, Half Round, Knife, Round, Round Edge Joint, Slitting, Square, Three Square
  • Number Of Pieces
    12
  • PSC Code
    5350
  • Type
    Swiss

Overview

Mfr description
00673228 00673228 NO.2 CUT 6 1/4" NEEDLE
  • Swiss-pattern files are used for deburring, shaping and finishing. They are used when fine detailing or finishing is required.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought