Motion
00673509
10 Piece Swiss Pattern File Set;5-1/2" Long, 2 Coarseness, Round Handle, Set Includes Barrette, Crossing, Equalling, Flat, Half Round, Knife, Marking, Round, Three Square
Mi Item #11712349
MFR #00673509
Price$15.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Piece Swiss Pattern File Set;5-1/2" Long, 2 Coarseness, Round Handle, Set Includes Barrette, Crossing, Equalling, Flat, Half Round, Knife, Marking, Round, Three Square
Mi Item #11712349
MFR #00673509

Mfr description
00673509 00673509 5 1/2" NO.2 CUT 10 PC
  • Swiss-pattern files are used for deburring, shaping and finishing. They are used when fine detailing or finishing is required.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.85/each

Specifications

Dimensions

  • Length
    5-1/2 in

Details

  • Coarseness Of Cut
    2
  • Color
    Black
  • Handle Style
    Round
  • Includes
    Barrette, Crossing, Equalling, Flat, Half Round, Knife, Marking, Round, Three Square
  • Number Of Pieces
    10
  • PSC Code
    5350
  • Type
    Swiss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)