Motion
00675140
5 Piece Swiss Pattern File Set;7" Long, Bastard Coarseness, Die Sinker's Handle, Set Includes Flat, Half Round, Round, Square, Three Square
Mi Item #11712351
MFR #00675140
Price$6.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Piece Swiss Pattern File Set;7" Long, Bastard Coarseness, Die Sinker's Handle, Set Includes Flat, Half Round, Round, Square, Three Square
Mi Item #11712351
MFR #00675140

Mfr description
00675140 00675140 5PC RFLR DIE SNKRFILE
  • Swiss-pattern files are used for deburring, shaping and finishing. They are used when fine detailing or finishing is required.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.70/each

Specifications

Dimensions

  • Length
    7 in

Details

  • Coarseness Of Cut
    Bastard
  • Color
    Black
  • Handle Style
    Die Sinker's
  • Includes
    Flat, Half Round, Round, Square, Three Square
  • Number Of Pieces
    5
  • PSC Code
    5350
  • Type
    Swiss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)