Motion
00675553
6 Piece, 1/8 to 3/4" Capacity, R8 Collet Set: Increments of 1/8"
Mi Item #11712356
MFR #00675553
Price$113.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Piece, 1/8 to 3/4" Capacity, R8 Collet Set: Increments of 1/8"
Mi Item #11712356
MFR #00675553

Mfr description
00675553 00675553 1/8" - 3/4" BY 8THS R8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$113.65/each

Specifications

Dimensions

  • Size
    1/2 in, 1/4 in, 3/4, 3/8 in, 5/8 in, 1/8 in
  • Size Increments
    1/8 in

Details

  • Collet System
    R8
  • Maximum Collet Capacity
    3/4 in
  • Minimum Collet Capacity
    1/8 in
  • Number Of Pieces
    6
  • PSC Code
    5136
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)