Motion
00675561
1/16 Inch Steel R8 Collet 7/16-20 Drawbar Thread, 0.0007 Inch TIR
MI ITEM #11712357
MFR #00675561
List Price$16.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16 Inch Steel R8 Collet 7/16-20 Drawbar Thread, 0.0007 Inch TIR
MI ITEM #11712357
MFR #00675561

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.50/each for your price

Overview

Mfr description
00675561 00675561 1/16" R8 ROUND COLLET0

Specifications

  • Drawbar Thread Size
    7/16-20
  • Material
    Steel
  • PSC Code
    5136
  • Size
    1/16 in
  • TIR
    0.000700 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought