Motion
00676692
1/2", 2" LOC, 1/2" Shank Diam, 4" OAL, 2 Flute, Cobalt Square End Mill Single End, Uncoated, Spiral Flute, Centercutting, Right Hand Cut, Right Hand Flute
Mi Item #11712363
MFR #00676692
Price$39.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2", 2" LOC, 1/2" Shank Diam, 4" OAL, 2 Flute, Cobalt Square End Mill Single End, Uncoated, Spiral Flute, Centercutting, Right Hand Cut, Right Hand Flute
Mi Item #11712363
MFR #00676692

Mfr description
00676692 00676692 1/2X1/2X2" 2FL COBALT
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping.
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
  • Spiral flutes are constructed of a high flute angle to remove chips more easily.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.43/each

Specifications

Dimensions

  • Length of Cut  
    2.0000 in
  • Length Type
    Regular
  • Mill Diameter  
    0.5000 in
  • Overall Length
    4 in
  • Shank Diameter  
    1/2 in

Details

  • Center Cutting
    Center Cutting
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Helix Style
    Medium
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Flutes  
    2
  • Single Or Double End  
    Single
  • Variable Helix
    No
  • Variable Index
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)