Motion
00680041
1 Piece Vise Work Stop - Aluminum, Steel (Pin), 1" Wide
Mi Item #11712365
MFR #00680041
Price$24.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Piece Vise Work Stop - Aluminum, Steel (Pin), 1" Wide
Mi Item #11712365
MFR #00680041

Mfr description
00680041 00680041 W/ HARD PINS & CLAMP V
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.80/each

Specifications

Dimensions

  • Width
    1 in

Details

  • Includes
    (2) Guide Pins
  • Material
    Aluminum, Steel (Pin)
  • Number Of Pieces
    1
  • Product Compatibility
    Milling Machine Vises
  • Type
    Work Stop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)