Motion
00680421
1/4 Inch Thick x 1-1/2 Inch Wide x 36 Inch Long, A-2 Air Hardening, Decarb Free Tool Steel Flat;Stock Length
MI ITEM #11712368
MFR #00680421
List Price$255.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Inch Thick x 1-1/2 Inch Wide x 36 Inch Long, A-2 Air Hardening, Decarb Free Tool Steel Flat;Stock Length
MI ITEM #11712368
MFR #00680421

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$255.70/each for your price

Overview

Mfr description
00680421 00680421 A2 1/4 X 1-1/2 X 36 DE

Specifications

  • Length Type
    Stock Length
  • Material Grade
    A-2 (Air Hardening)
  • Length
    36 in
  • Thickness
    1/4 in
  • Width
    1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought