Motion
00680462
3/8 Inch Thick x 1-1/2 Inch Wide x 36 Inch Long, A-2 Air Hardening, Decarb Free Tool Steel Flat;Stock Length
MI ITEM #11712372
MFR #00680462
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 Inch Thick x 1-1/2 Inch Wide x 36 Inch Long, A-2 Air Hardening, Decarb Free Tool Steel Flat;Stock Length
MI ITEM #11712372
MFR #00680462

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 in
  • Length Type
    Stock Length
  • Thickness
    3/8 in
  • Width
    1-1/2 in

Details

  • Material Grade
    A-2 (Air Hardening)

Overview

Mfr description
00680462 00680462 A2 3/8 X 1-1/2 X 36 DE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought