Motion
00680488
1/2 Inch Thick x 3/4 Inch Wide x 36 Inch Long, A-2 Air Hardening, Decarb Free Tool Steel Flat;Stock Length
MI ITEM #11712374
MFR #00680488
List Price$200.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Inch Thick x 3/4 Inch Wide x 36 Inch Long, A-2 Air Hardening, Decarb Free Tool Steel Flat;Stock Length
MI ITEM #11712374
MFR #00680488

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$200.75/each for your price

Overview

Mfr description
00680488 00680488 A2 1/2 X 3/4 X 36 DECA

Specifications

  • Length Type
    Stock Length
  • Material Grade
    A-2 (Air Hardening)
  • Length
    36 in
  • Thickness
    1/2 in
  • Width
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought