1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00680512
1/2 Inch Thick x 2 Inch Wide x 36 Inch Long, A-2 Air Hardening, Decarb Free Tool Steel Flat;Stock Length
MI ITEM #
11712377
MFR #
00680512
List Price
$424.23
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 00680512
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00680512
1/2 Inch Thick x 2 Inch Wide x 36 Inch Long, A-2 Air Hardening, Decarb Free Tool Steel Flat;Stock Length
MI ITEM #
11712377
MFR #
00680512
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$424.23
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
00680512 00680512 A2 1/2 X 2 X 36 DECARB
Specifications
Length Type
Stock Length
Material Grade
A-2 (Air Hardening)
Length
36 in
Thickness
1/2 in
Width
2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought