Motion
00680728
5/8 Inch Thick x 3/4 Inch Wide x 36 Inch Long, S-7 Hi-Shock, Decarb Free Tool Steel Flat;Stock Length
Mi Item #11712398
MFR #00680728
Price$196.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8 Inch Thick x 3/4 Inch Wide x 36 Inch Long, S-7 Hi-Shock, Decarb Free Tool Steel Flat;Stock Length
Mi Item #11712398
MFR #00680728

Mfr description
00680728 00680728 S7 5/8 X 3/4 X 36 DECA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$196.90/each

Specifications

Dimensions

  • Length
    36 in
  • Length Type
    Stock Length
  • Thickness
    5/8 in
  • Width
    3/4 in

Details

  • Material Grade
    S-7 (Hi-Shock)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)