Motion
00685719
5/8" 90° Indexable Center Drill - 4-1/2" OAL, Uses SC1645C Inserts
MI ITEM #11712440
MFR #00685719
List Price$444.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" 90° Indexable Center Drill - 4-1/2" OAL, Uses SC1645C Inserts
MI ITEM #11712440
MFR #00685719

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$444.55/each for your price

Overview

Mfr description
00685719 00685719 1/2X5/8X4-1/2" 90D CEN

Specifications

  • Overall Length
    4-1/2 in
  • Drill Diameter
    5/8 in
  • Drill Type
    Center Drill
  • Included Angle
    90
  • Insert Style
    SC1645C
  • Number Of Drill Inserts
    1
  • Through Coolant
    NonThrough Coolant
  • Weldon Flat
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought