Motion
00685743
5/8" 118° Indexable Center Drill - 4-1/2" OAL, Uses SC1630C Inserts
MI ITEM #11712441
MFR #00685743
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" 118° Indexable Center Drill - 4-1/2" OAL, Uses SC1630C Inserts
MI ITEM #11712441
MFR #00685743

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00685743 00685743 5/8X5/8X4-1/2 118D CEN

Specifications

  • Overall Length
    4-1/2 in
  • Drill Diameter
    5/8 in
  • Drill Type
    Center Drill
  • Included Angle
    118
  • Insert Style
    SC1630C
  • Number Of Drill Inserts
    1
  • Through Coolant
    NonThrough Coolant
  • Weldon Flat
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text