Motion
00691790
3/8 Shank Diam, Boring Bar Steel
MI ITEM #11712443
MFR #00691790
List Price$10.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 Shank Diam, Boring Bar Steel
MI ITEM #11712443
MFR #00691790

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.95/each for your price

Overview

Mfr description
00691790 00691790 3/8D 3/16R W/O BIT DOU

Specifications

  • Boring Bar Type
    Boring
  • Material
    Steel
  • Shank Diameter
    3/8 in
  • Overall Length
    6 in
  • Tool Bit Size
    3/16 in
  • Includes
    Allen Key
  • Bar End Angle
    45, 90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought