Motion
00691808
5/8 Shank Diam, Boring Bar Steel
MI ITEM #11712444
MFR #00691808
List Price$16.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8 Shank Diam, Boring Bar Steel
MI ITEM #11712444
MFR #00691808

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.15/each for your price

Overview

Mfr description
00691808 00691808 5/8"D 1/4SQ W/O BIT DO

Specifications

  • Boring Bar Type
    Boring
  • Material
    Steel
  • Shank Diameter
    5/8 in
  • Overall Length
    10 in
  • Tool Bit Size
    1/4 in
  • Includes
    Allen Key
  • Bar End Angle
    45, 90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought