Motion
00691816
3/4 Shank Diam, Boring Bar Steel
MI ITEM #11712445
MFR #00691816
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Shank Diam, Boring Bar Steel
MI ITEM #11712445
MFR #00691816

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00691816 00691816 3/4"D 1/4SQ W/O BIT DO

Specifications

  • Boring Bar Type
    Boring
  • Material
    Steel
  • Shank Diameter
    3/4 in
  • Overall Length
    12 in
  • Tool Bit Size
    1/4 in
  • Includes
    Allen Key
  • Bar End Angle
    45, 90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text