Motion
00692897
3/4" Diam, 3/4" Drill, 7" OAL, 2-3/4" Min Embedment Wedge Expansion Concrete Anchor-Grade 5 Steel, Galvanized Finish, Hex Nut Head, Hex Drive, 4" Thread Length
MI ITEM #11712449
MFR #00692897
List Price$11.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Diam, 3/4" Drill, 7" OAL, 2-3/4" Min Embedment Wedge Expansion Concrete Anchor-Grade 5 Steel, Galvanized Finish, Hex Nut Head, Hex Drive, 4" Thread Length
MI ITEM #11712449
MFR #00692897

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.08/each for your price

Overview

Mfr description
00692897 00692897 3/4X7 GALV STUD ANCHOR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Wedge expansion concrete anchors are heavy-duty anchors used in cracked and uncracked concrete
  • They have expansion wedges that expand in concrete holes to increase holding power.

Specifications

  • Drill Size
    3/4 in
  • Diameter
    3/4 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Minimum Embedment
    3-3/8 in
  • Overall Length
    7 in
  • Drive Type
    Hex
  • Finish Coating
    Galvanized
  • Head Type
    Hex Nut
  • Type
    Wedge Expansion
  • Thread Length
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text