Motion
00693150 00693150 W/THUMBLOCK&3WAYMEAS.

Value Collection
00693150 00693150 W/THUMBLOCK&3WAYMEAS.

0 to 6" Carbon Steel Vernier Caliper 0.02mm Graduation, 1.5748" Jaw Depth, 0.0012" Accuracy, Includes Depth, Inside Diameter, Outside Diameter, Step
MI ITEM #11712451
MFR #00693150 00693150 W/THUMBLOCK&3WAYMEAS.
List Price$20.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
00693150 00693150 W/THUMBLOCK&3WAYMEAS.

0 to 6" Carbon Steel Vernier Caliper 0.02mm Graduation, 1.5748" Jaw Depth, 0.0012" Accuracy, Includes Depth, Inside Diameter, Outside Diameter, Step
MI ITEM #11712451
MFR #00693150 00693150 W/THUMBLOCK&3WAYMEAS.

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.38/each for your price

Overview

Mfr description
00693150 00693150 W/THUMBLOCK&3WAYMEAS.

Specifications

  • Graduation
    0.0010 in
  • Material
    Carbon Steel
  • Accuracy
    0.0012 in
  • Fine Adjustment
    No
  • Includes Depth Measurement Rod
    Yes
  • Includes Inside Diameter Jaws
    Yes
  • Jaw Depth
    1.5748 in
  • Jaw Material
    Carbon Steel
  • Maximum Measurement
    150.00 mm
  • Minimum Measurement
    0.0000 in
  • Set Screws
    Single
  • Thumb Lock
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text