Motion
00693168 00693168 12"VERNIER CALIPER .00

Value Collection
00693168 00693168 12"VERNIER CALIPER .00

0 to 12" Stainless Steel Vernier Caliper 0.02mm Graduation, 2.3622" Jaw Depth, 0.0016" Accuracy, Includes Depth, Inside Diameter, Outside Diameter, Step
Mi Item #11712452
MFR #00693168 00693168 12"VERNIER CALIPER .00
Price$64.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
00693168 00693168 12"VERNIER CALIPER .00

0 to 12" Stainless Steel Vernier Caliper 0.02mm Graduation, 2.3622" Jaw Depth, 0.0016" Accuracy, Includes Depth, Inside Diameter, Outside Diameter, Step
Mi Item #11712452
MFR #00693168 00693168 12"VERNIER CALIPER .00

Mfr description
00693168 00693168 12"VERNIER CALIPER .00
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.53/each

Specifications

Dimensions

  • Graduation
    0.0010 in
  • Includes Inside Diameter Jaws
    Yes

Details

  • Accuracy
    0.0016 in
  • Fine Adjustment
    No
  • Includes Depth Measurement Rod
    Yes
  • Jaw Depth
    2.3622 in
  • Jaw Material
    Stainless Steel
  • Material
    Stainless Steel
  • Maximum Measurement
    300.00 mm
  • Minimum Measurement
    0.0000 in
  • Set Screws
    Single
  • Thumb Lock
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)