Motion
00694844
JT33, 1/16 to 1/2" Capacity, Tapered Mount Steel Drill Chuck;Keyed
MI ITEM #11712453
MFR #00694844
Price$7.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JT33, 1/16 to 1/2" Capacity, Tapered Mount Steel Drill Chuck;Keyed
MI ITEM #11712453
MFR #00694844

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.56/each

Specifications

Dimensions

  • Mounting Size
    JT33

Details

  • Key Style
    Keyed
  • Material
    Steel
  • Max Drill Chuck Capacity
    1/2 in
  • Min Drill Chuck Capacity
    1/16 in
  • Mount Type
    Tapered Mount

Overview

Mfr description
00694844 00694844 0-1/2" / 1.5-13MM 33JT
  • Keyed chucks are engineered to either loosen or tighten the hold on a tool by using a key. Keyed chucks offer the advantage of applying additional torque on the bit when slippage is a concern during heavy-duty applications.
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
  • Tapered mount drill chucks have an internal Jacobs Taper (JT) that is press-fit onto a corresponding JT arbor (shank) or spindle.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought