Motion
00694851
JT3, 3/16 to 3/4" Capacity, Steel Tapered Mount Drill Chuck;Keyed
Mi Item #11712454
MFR #00694851
Price$39.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JT3, 3/16 to 3/4" Capacity, Steel Tapered Mount Drill Chuck;Keyed
Mi Item #11712454
MFR #00694851

Mfr description
00694851 00694851 CAP .2 -.787 3JT TAPER
  • Keyed chucks are engineered to either loosen or tighten the hold on a tool by using a key. Keyed chucks offer the advantage of applying additional torque on the bit when slippage is a concern during heavy-duty applications.
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
  • Tapered mount drill chucks have an internal Jacobs Taper (JT) that is press-fit onto a corresponding JT arbor (shank) or spindle.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.16/each

Specifications

Dimensions

  • Mounting Size
    JT3

Details

  • Key Style
    Keyed
  • Material
    Steel
  • Max Drill Chuck Capacity
    3/4 in
  • Min Drill Chuck Capacity
    3/16 in
  • Mount Type
    Tapered Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)