1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00695148
6" Table Width x 19 Table Length, 7-1/2" Cross Travel x 11" Longitudinal Travel, Slide Machining Table;5" Overall Height, Two 9/16" Longitudinal T Slots, 10-1/2" Base Length x 8" Base Width
Mi Item #
11712455
MFR #
00695148
Price
$804.10
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 00695148
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00695148
6" Table Width x 19 Table Length, 7-1/2" Cross Travel x 11" Longitudinal Travel, Slide Machining Table;5" Overall Height, Two 9/16" Longitudinal T Slots, 10-1/2" Base Length x 8" Base Width
Mi Item #
11712455
MFR #
00695148
Mfr description
00695148 00695148 HEAVY DUTY MILL & DRIL
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$804
.10
/each
Add to Cart
Specifications
Dimensions
Base Length
10-1/2 in
Base Width
8 in
Overall Height
5 in
Table Length
19 in
Table Width
6 in
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items