Overview
Mfr description
00700690 00700690 290PC 1/4-1/2" ZP STEE
Specifications
- MaterialSteel
- Finish CoatingZinc-Plated
- Minimum Length1-3/4 in
- Maximum Length5-1/2 in
- Minimum Screw Size1/4
- Maximum Screw Size1/2
- Number Of Pieces290
- TypeWedge Anchors
- IncludesCompartmented Case
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data