Motion
00919027
6" Jaw Width, 5-29/32" Jaw Opening Capacity, Horizontal Stationary Machine Vise - Manual Operation, 7,875 Lb Capacity, 1 Station, 16.85" Long x 4.72" High x 1-1/2" Deep, 1-1/2" Jaw Height, Cast Iron
MI ITEM #11712473
MFR #00919027
Price$450.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Jaw Width, 5-29/32" Jaw Opening Capacity, Horizontal Stationary Machine Vise - Manual Operation, 7,875 Lb Capacity, 1 Station, 16.85" Long x 4.72" High x 1-1/2" Deep, 1-1/2" Jaw Height, Cast Iron
MI ITEM #11712473
MFR #00919027

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$450.18/each

Specifications

Dimensions

  • Jaw Height
    1-1/2 in
  • Jaw Width
    6 in
  • Overall Height
    4.7200 in
  • Throat Depth
    1-1/2

Details

  • Base Motion Type
    Stationary
  • Jaw Opening Capacity
    5-29/32
  • Load Capacity
    7,875.00 in
  • Orientation
    Horizontal
  • Precision
    Yes
  • Stations
    1

Overview

Mfr description
00919027 00919027 6"VISE W/LOCKDOWN JAWS
  • Horizontal vises provide secure and accurate positioning of the workpiece during machining operations
  • Manual vises are controlled by an operator who opens and closes the jaws on the workpiece
  • Stationary base vises can be universally mounted to milling tables, swivel bases, angle plates and tilting fixtures.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought