1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00920546
24" Long x 18" Wide x 36" High, Steel Stationary Inspection Surface Plate Stand - For Use with MHC Surface Plates
MI ITEM #
11712476
MFR #
00920546
List Price
$514.55
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 00920546
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00920546
24" Long x 18" Wide x 36" High, Steel Stationary Inspection Surface Plate Stand - For Use with MHC Surface Plates
MI ITEM #
11712476
MFR #
00920546
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$514.55
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
00920546 00920546 18" X 24" X 36" HIGH S
Specifications
Length
24 in
Material
Steel
PSC Code
5210
Width
18 in
Height
36 in
Type
Stationary Stand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought