Motion
00920553
36" Long x 24" Wide x 36" High, Steel Stationary Inspection Surface Plate Stand - Gray, For Use with MHC Surface Plates
Mi Item #11712477
MFR #00920553
Price$488.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36" Long x 24" Wide x 36" High, Steel Stationary Inspection Surface Plate Stand - Gray, For Use with MHC Surface Plates
Mi Item #11712477
MFR #00920553

Mfr description
00920553 00920553 24" X 36" X 36" HIGH S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$488.03/each

Specifications

Dimensions

  • Height
    36 in
  • Length
    36 in
  • Width
    24 in

Details

  • Additional Details
    Fabricated From 2 x 2 x 1/4 Angle Iron
  • Color
    Gray
  • Material
    Steel
  • PSC Code
    5210
  • Type
    Stationary Stand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)