1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00921213
12" Long x 12" Wide x 2" Thick, Steel Inspection Surface Plate - A Inspection Grade
MI ITEM #
11712478
MFR #
00921213
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 00921213
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00921213
12" Long x 12" Wide x 2" Thick, Steel Inspection Surface Plate - A Inspection Grade
MI ITEM #
11712478
MFR #
00921213
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
00921213 00921213 12" X 12" X 2" STEEL S
Specifications
Grade
A (Inspection)
Color
Black
Length
12 in
Material
Steel
PSC Code
5210
Thickness
2 in
Width
12 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought