Motion
00922286
6 Qty 1 Pack No-Hole Single-Pole Circuit Breaker Lockout;3/8" Lockout Thickness, 1/2" Lockout Width, 1 Circuit
Mi Item #11712480
MFR #00922286
Price$17.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Qty 1 Pack No-Hole Single-Pole Circuit Breaker Lockout;3/8" Lockout Thickness, 1/2" Lockout Width, 1 Circuit
Mi Item #11712480
MFR #00922286

Mfr description
00922286 00922286 SINGLE POLE N/HOLE 6PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.03/each

Specifications

Dimensions

  • Handle Toggle Thickness
    3/8 in
  • Handle Toggle Width
    1/2 in
  • Lockout Thickness
    3/8 in
  • Lockout Width Diameter
    1/2 in

Details

  • Number of Circuits
    1
  • Type
    No-Hole Single-Pole Circuit Breaker Lockout
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)