Motion
00929489
36 Piece, 1/4" Character Steel Stamp Set Letters & Figures, Economy
Mi Item #11712481
MFR #00929489
Price$124.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36 Piece, 1/4" Character Steel Stamp Set Letters & Figures, Economy
Mi Item #11712481
MFR #00929489

Mfr description
00929489 00929489 1/4 36PC LETTER&NUMBER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.80/each

Specifications

Dimensions

  • Character Size
    1/4 in

Details

  • Character Type
    Letters and Figures
  • Container Type
    Plastic
  • Material
    Steel
  • Number Of Pieces
    36
  • Type
    Economy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)