Motion
00936088
0mm to 8" Range, 0.001" and 0.02 mm Graduation, 0.1" per Revolution, Dial Caliper;White Face, 1.97" Jaw Length
Mi Item #11712482
MFR #00936088
Price$101.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0mm to 8" Range, 0.001" and 0.02 mm Graduation, 0.1" per Revolution, Dial Caliper;White Face, 1.97" Jaw Length
Mi Item #11712482
MFR #00936088

Mfr description
00936088 00936088 8"/200MM INCH/METRIC D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.80/each

Specifications

Dimensions

  • Jaw Length
    1.9700 in

Details

  • Application
    Outside Diameter
  • Dial Case Color
    Silver
  • Dial Color
    White
  • Dial Graduation
    0.001 in
  • Jaw Material
    Steel
  • Material
    Steel
  • Maximum Measurement
    8 in
  • Range per Revolution
    0.100 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)