Motion
00936096
0mm to 12" Range, 0.001" and 0.02 mm Graduation, 0.1" per Revolution, Dial Caliper;White Face, 2.5" Jaw Length
MI ITEM #11712483
MFR #00936096
List Price$161.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0mm to 12" Range, 0.001" and 0.02 mm Graduation, 0.1" per Revolution, Dial Caliper;White Face, 2.5" Jaw Length
MI ITEM #11712483
MFR #00936096

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$161.20/each for your price

Overview

Mfr description
00936096 00936096 12"/300MM INCH/METRIC

Specifications

  • Material
    Steel
  • Dial Color
    White
  • Maximum Measurement
    12 in
  • Application
    Outside Diameter
  • Dial Case Color
    Silver
  • Dial Graduation
    0.001 in
  • Jaw Length
    2.5000 in
  • Jaw Material
    Steel
  • Range per Revolution
    0.100 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought