Overview
Mfr description
01000058 01000058 5/64X6" 135D HSS AIRCR
- High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.; Oxide prevents chip building, galling and welding on the workpiece. It is commonly used on low carbons, stainless steel and iron based ferrous metals.; Regular, also known as medium spiral bits, are used in general purpose applications. They are used on soft, non-ferrous materials.; Spiral flutes are constructed with a higher flute angle to remove chips more easily.
Specifications
- Drill Bit Size
- Flute Length
- MaterialHigh Speed Steel
- Finish CoatingOxide
- Point Angle
- Point TypeSplit Point
- Number Of Flutes
- Overall Length
- Shank Type
- Spiral TypeRegular Spiral
- Material GradeM2
- SeriesBS47
- SpecificationNAS
- Cutting DirectionRight Hand
- Flute TypeSpiral
- GradeHeavy Duty
- Web ConfigurationTapered
- Web ThinningWeb-Thinned
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data