Motion
01000165
1/4" Diam, 6" OAL Oxide High Speed Steel Aircraft Extension Drill Bit; 135° Point Angle
Mi Item #11712499
MFR #01000165
Price$6.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Diam, 6" OAL Oxide High Speed Steel Aircraft Extension Drill Bit; 135° Point Angle
Mi Item #11712499
MFR #01000165

Mfr description
01000165 01000165 1/4X6" 135D HSS AIRCRA
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.; Oxide prevents chip building, galling and welding on the workpiece. It is commonly used on low carbons, stainless steel and iron based ferrous metals.; Regular, also known as medium spiral bits, are used in general purpose applications. They are used on soft, non-ferrous materials.; Spiral flutes are constructed with a higher flute angle to remove chips more easily.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.35/each

Specifications

Dimensions

  • Drill Bit Size  
    0.2500 in
  • Flute Length  
    2-3/4 in
  • Overall Length  
    6 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Oxide
  • Flute Type
    Spiral
  • Grade
    Heavy Duty
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Number Of Flutes  
    2
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Series
    BS47
  • Shank Type  
    Straight
  • Specification
    NAS
  • Spiral Type
    Regular Spiral
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)