Motion
01008069
0.204" Diam, 6" OAL Oxide High Speed Steel Aircraft Extension Drill Bit; 135° Point Angle
MI ITEM #11712519
MFR #01008069
List Price$3.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.204" Diam, 6" OAL Oxide High Speed Steel Aircraft Extension Drill Bit; 135° Point Angle
MI ITEM #11712519
MFR #01008069

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.85/each for your price

Overview

Mfr description
01008069 01008069 NO.6X6" 135D HSS AIRCR
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.; Oxide prevents chip building, galling and welding on the workpiece. It is commonly used on low carbons, stainless steel and iron based ferrous metals.; Regular, also known as medium spiral bits, are used in general purpose applications. They are used on soft, non-ferrous materials.; Spiral flutes are constructed with a higher flute angle to remove chips more easily.

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Point Angle
  • Point Type
    Split Point
  • Number Of Flutes
  • Overall Length
  • Shank Type
  • Spiral Type
    Regular Spiral
  • Material Grade
    M2
  • Series
    BS47
  • Specification
    NAS
  • Cutting Direction
    Right Hand
  • Flute Type
    Spiral
  • Grade
    Heavy Duty
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought