Motion
01008143
0.182" Diam, 6" OAL Oxide High Speed Steel Aircraft Extension Drill Bit; 135° Point Angle
MI ITEM #11712527
MFR #01008143
Price$3.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.182" Diam, 6" OAL Oxide High Speed Steel Aircraft Extension Drill Bit; 135° Point Angle
MI ITEM #11712527
MFR #01008143

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.70/each

Specifications

Dimensions

  • Drill Bit Size  
    0.1820 in
  • Flute Length  
    2-3/16 in
  • Overall Length  
    6 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Oxide
  • Flute Type
    Spiral
  • Grade
    Heavy Duty
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Number Of Flutes  
    2
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Series
    BS47
  • Shank Type  
    Straight
  • Specification
    NAS
  • Spiral Type
    Regular Spiral
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned

Overview

Mfr description
01008143 01008143 NO.14X6" 135D HSS AIRC
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.; Oxide prevents chip building, galling and welding on the workpiece. It is commonly used on low carbons, stainless steel and iron based ferrous metals.; Regular, also known as medium spiral bits, are used in general purpose applications. They are used on soft, non-ferrous materials.; Spiral flutes are constructed with a higher flute angle to remove chips more easily.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought