Motion
01028174
5x Magnification, 1 Inch Lens Diameter, Glass Lens, Plastic Frame Loupe - 1 Lens, 2 Inch Focal Length
MI ITEM #11712622
MFR #01028174
List Price$23.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5x Magnification, 1 Inch Lens Diameter, Glass Lens, Plastic Frame Loupe - 1 Lens, 2 Inch Focal Length
MI ITEM #11712622
MFR #01028174

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.15/each for your price

Overview

Mfr description
01028174 01028174 5X EYE LOUPE0

Specifications

  • Magnification
    5 x
  • Includes Light Source
    No
  • Lens Diameter
    1 in
  • Folding
    No
  • Number Of Lenses
    1
  • Focal Distance
    2 in
  • Material
    Glass (Lens), Plastic (Frame)
  • Maximum Magnification
    5x

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought