Motion
01031038
#3 Plain Cut 60° Incl Angle High Speed Steel Combo Drill & Countersink: 1/4" Body Diam, 7/64" Point Diam x 7/64" Point Length, 2" OAL, Right Hand Cut, Double End
MI ITEM #11712632
MFR #01031038
List Price$3.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#3 Plain Cut 60° Incl Angle High Speed Steel Combo Drill & Countersink: 1/4" Body Diam, 7/64" Point Diam x 7/64" Point Length, 2" OAL, Right Hand Cut, Double End
MI ITEM #11712632
MFR #01031038

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.43/each for your price

Overview

Mfr description
01031038 01031038 NO.3 60D HSS PLAIN TYP
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Aircraft Style
    No
  • Countersink Application
    Countersinking
  • Included Angle
    60
  • Cutting Edge Type
    Plain
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Body Diameter
    1/4 in
  • Overall Length
    2 in
  • Trade Size
    #3
  • Drill Point Diameter
    7/64 in
  • Drill Point Length
    7/64 in
  • Cutting Direction
    Right Hand
  • End Type
    Double
  • Tapered
    No
  • Insertable Cutter Head
    No
  • Long Length Tool
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought