Motion
01036045
#4 Plain Cut 82° Incl Angle High Speed Steel Combo Drill & Countersink: 5/16" Body Diam, 1/8" Point Diam x 1/8" Point Length, 2-1/8" OAL, Right Hand Cut, Double End
Mi Item #11712642
MFR #01036045
Price$5.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4 Plain Cut 82° Incl Angle High Speed Steel Combo Drill & Countersink: 5/16" Body Diam, 1/8" Point Diam x 1/8" Point Length, 2-1/8" OAL, Right Hand Cut, Double End
Mi Item #11712642
MFR #01036045

Mfr description
01036045 01036045 NO.4 82D HSS PLAIN TYP
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.88/each

Specifications

Dimensions

  • Body Diameter
    5/16 in
  • Drill Point Diameter
    1/8 in
  • Drill Point Length
    1/8 in
  • Included Angle
    82
  • Long Length Tool
    No
  • Overall Length
    2-1/8 in
  • Trade Size
    #4

Details

  • Aircraft Style
    No
  • Countersink Application
    Countersinking
  • Cutting Direction
    Right Hand
  • Cutting Edge Type
    Plain
  • End Type
    Double
  • Finish Coating
    Bright
  • Insertable Cutter Head
    No
  • Material
    High Speed Steel
  • Tapered
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)